https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-3-MPB-NKW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcyNHxpbWFnZS9qcGVnfGFHSTVMMmd5TWk4eE1EYzNNREkzTURFMU9EZzNPQzlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDlJVDFOZk0xOU5VRUpmVGt0WFgwTlRYek13TUhnek1EQXVhbkJufDNlNGNlNzlmM2I2Yjc3YjI4ODk2NGFhNTY4MDUwZWE0Nzc3MDkwZjAzMzIxMWI4ODAwZjRkYzZmNWMyMzI2N2U
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-3-MPB-NKW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcyNHxpbWFnZS9qcGVnfGFHSTVMMmd5TWk4eE1EYzNNREkzTURFMU9EZzNPQzlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDlJVDFOZk0xOU5VRUpmVGt0WFgwTlRYek13TUhnek1EQXVhbkJufDNlNGNlNzlmM2I2Yjc3YjI4ODk2NGFhNTY4MDUwZWE0Nzc3MDkwZjAzMzIxMWI4ODAwZjRkYzZmNWMyMzI2N2U
TSUBAKI
TSUBAKI
T35B52
TSUBAKI TSUBAKI
Description
T35B52 SPROCKET ; SB 11/16"
Roller Chain Sprocket; 35-3 Chain; 52 Teeth; 3 Row of Teeth; Hardened Teeth; 6.425" Outside Diameter; 6.211" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Part #
T35B52
BDI #
913656
Details
253.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/T35B52/p/913656
Your Price
$ 253.50 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
4.44
EAN
0097039367198
Product Group - BDI
M02312
Chain Size
35-3
Number of Teeth
52
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Max Bore
1.75
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
9.8
Long Description
Roller Chain Sprocket; 35-3 Chain; 52 Teeth; 3 Row of Teeth; Hardened Teeth; 6.425" Outside Diameter; 6.211" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 3/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Pitch Diameter
6.211 Inch | 157.75 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.425 Inch | 163.195 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

