https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-FB-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3Mjh8aW1hZ2UvanBlZ3xhRGxsTDJnMk55OHhNREk1TXpRek9URXpOVGMzTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlHUWw5TFYxOURVMTh6TURCNE16QXdMbXB3Wnd8OTJlNjA4YWYwYTMyZDUyM2ZlOWY0ZWY5ZGJiNTY4NTMwYWU3MTUyYzQ3ODJmYjE2MWYzOWFjZmVkMmNiZjhhMg
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-HOS-1-FB-KW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3Mjh8aW1hZ2UvanBlZ3xhRGxsTDJnMk55OHhNREk1TXpRek9URXpOVGMzTkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUWw5SVQxTmZNVjlHUWw5TFYxOURVMTh6TURCNE16QXdMbXB3Wnd8OTJlNjA4YWYwYTMyZDUyM2ZlOWY0ZWY5ZGJiNTY4NTMwYWU3MTUyYzQ3ODJmYjE2MWYzOWFjZmVkMmNiZjhhMg
TSUBAKI
TSUBAKI
US3514B15F X 4-3/8IN KW 2SS
TSUBAKI TSUBAKI
Description
US3514B15F X 4-3/8IN KW 2SS ; POR SPROCKET HUS3514B15F-4F
Roller Chain Sprocket; 4-3/8" Bore; US3514 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 16.834" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Part #
US3514B15F X 4-3/8IN KW 2SS
BDI #
20516307
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/US3514B15F-X-4-3-8IN-KW-2SS/p/20516307
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171900
Weight / US pound
0
Product Group - BDI
M02312
Chain Size
US3514
Number of Teeth
15
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Carbon Steel
Minimum Plain Bore
No
Other Features
Engineered Class Sprocket | With 2 Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Engineered Class
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 4-3/8" Bore; US3514 Chain; 15 Teeth; 1 Row of Teeth; Hardened Teeth; 16.834" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 3-1/2" Chain Pitch; ANSI Roller Chain; Keyway; Carbon Steel Material
Chain Pitch
3.5 Inch | 88.9 Millimeter
Bore
4.375 Inch | 111.125 Millimeter
Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
16.834 Inch | 427.584 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

