RENOLD
RENOLD
06B3X25FT
RENOLD RENOLD
Description
06B3X25FT ROLLER CHAIN
Chain; 06B-3; Riveted; 9.525MM Chain Pitch; Standard; 3 Strand; Carbon Steel; ISO; 6.35MM Roller Dia; 5.72MM Roller Wid; Standard Roller Material; 1.3MM Plate Thickness; 8.2MM Plate Height; 3.28MM Pin Dia
Part #
06B3X25FT
BDI #
17281073
Details
75.05
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/06B3X25FT/p/17281073
Your Price
$ 75.05 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.292
EAN
0673766703913
Product Group - BDI
M02290
Chain Size
06B-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
25
Minimum Order Quantity
25
Roller Material
Standard
Plate Shape
Straight
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Long Description
Chain; 06B-3; Riveted; 9.525MM Chain Pitch; Standard; 3 Strand; Carbon Steel; ISO; 6.35MM Roller Dia; 5.72MM Roller Wid; Standard Roller Material; 1.3MM Plate Thickness; 8.2MM Plate Height; 3.28MM Pin Dia
Roller Diameter
0.25 Inch | 6.35 Millimeter
Roller Width
0.225 Inch | 5.72 Millimeter
Pin Diameter
0.129 Inch | 3.28 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Plate Thickness
0.051 Inch | 1.3 Millimeter
Plate Height
0.323 Inch | 8.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


