

WIPPERMANN
WIPPERMANN
081 -1
WIPPERMANN WIPPERMANN
Description
WIPPERMANN 081 -1
Roller Chain; 81 Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 7.75MM Roller Diameter; 3.3MM Roller Width; 1.13MM Plate Thickness; 9.6MM Plate Height; Curved; 4.09MM Pin Diameter
Part #
081 -1
BDI #
1485818
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/081--1/p/1485818
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M02290
Chain Size
81
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.wippermann.com
Long Description
Roller Chain; 81 Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 7.75MM Roller Diameter; 3.3MM Roller Width; 1.13MM Plate Thickness; 9.6MM Plate Height; Curved; 4.09MM Pin Diameter
Pin Diameter
0.161 Inch | 4.09 Millimeter
Plate Thickness
0.044 Inch | 1.13 Millimeter
Roller Diameter
0.305 Inch | 7.75 Millimeter
Roller Width
0.13 Inch | 3.3 Millimeter
Plate Height
0.378 Inch | 9.6 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh