https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
RENOLD
RENOLD
08B-1 RIV GY 25FT
RENOLD RENOLD
Description
08B-1 RIV GY 25FT ROLLER CHAIN
Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.55MM Plate Thickness; 11.7MM Plate Height; Curved; 4.45MM Pin Diameter
Part #
GY08B1X25FT
BDI #
19304685
Details
51.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/08B-1-RIV-GY-25FT/p/19304685
Your Price
$ 51.24 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
5.415
EAN
0673766000050
Product Group - BDI
M02290
Chain Size
08B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
25
Minimum Order Quantity
25
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Synergy Series
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
0.47
Long Description
Roller Chain; 08B Chain Size; Riveted; 12.7MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.55MM Plate Thickness; 11.7MM Plate Height; Curved; 4.45MM Pin Diameter
Pin Diameter
0.175 Inch | 4.45 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Diameter
0.335 Inch | 8.51 Millimeter
Plate Height
0.461 Inch | 11.7 Millimeter
Roller Width
0.305 Inch | 7.75 Millimeter
Plate Thickness
0.061 Inch | 1.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

