https://www.bdiexpress.com/medias/INDXXXCHNXXX-5-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkyMjB8aW1hZ2UvanBlZ3xhRGxpTDJoalppOHhNREk1TXpRM01qVXlOak0yTmk5SlRrUllXRmhEU0U1WVdGaGZOVjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDA1Y2YyYmUyY2ZkNTY1Y2QzZTkwNDk0MjljODQ3Njk5Yjg5MTBkMDNlNTY4MWI2NTQ5NjZmNjczNWRhOTA2ZTI
https://www.bdiexpress.com/medias/INDXXXCHNXXX-5-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTkyMjB8aW1hZ2UvanBlZ3xhRGxpTDJoalppOHhNREk1TXpRM01qVXlOak0yTmk5SlRrUllXRmhEU0U1WVdGaGZOVjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufDA1Y2YyYmUyY2ZkNTY1Y2QzZTkwNDk0MjljODQ3Njk5Yjg5MTBkMDNlNTY4MWI2NTQ5NjZmNjczNWRhOTA2ZTI
RENOLD
RENOLD
100-5 RIV 10FT
RENOLD RENOLD
Description
100-5 RIV 10FT ROLLER CHAIN ; 10FT/BOX RIVETED TYPE
Roller Chain; 100-5 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 5/32" Plate Thickness; 1-3/16" Plate Height; Curved; 3/8" Pin Diameter
Part #
100A5X10FT
BDI #
17281137
Details
568.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/100-5-RIV-10FT/p/17281137
Your Price
$ 568.33 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.573
EAN
6623900524878
Product Group - BDI
M02290
Chain Size
100-5
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
5
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
14.07
Long Description
Roller Chain; 100-5 Chain Size; Riveted; 1-1/4" Chain Pitch; Standard Chain Series; 5 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 5/32" Plate Thickness; 1-3/16" Plate Height; Curved; 3/8" Pin Diameter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Roller Width
0.744 Inch | 18.9 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Plate Height
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

