https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY0NnxpbWFnZS9qcGVnfGFEa3dMMmhqWWk4eE1EYzNNREF5T0RFek5EUXpNQzlKVGtSWVdGaERTRTVZV0ZoZk0xOURUMVJmVTFSRVh6TXdNSGd6TURBdWFuQm58ODA1NmY2MzZiZDQ4ZGY5ZDQyMzVkZGViYTdhZWViNTc1NmM4ZDU1YTM4ZTNiNDJhMTM5YzQ5OGM1NjdiMTViZg
https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY0NnxpbWFnZS9qcGVnfGFEa3dMMmhqWWk4eE1EYzNNREF5T0RFek5EUXpNQzlKVGtSWVdGaERTRTVZV0ZoZk0xOURUMVJmVTFSRVh6TXdNSGd6TURBdWFuQm58ODA1NmY2MzZiZDQ4ZGY5ZDQyMzVkZGViYTdhZWViNTc1NmM4ZDU1YTM4ZTNiNDJhMTM5YzQ5OGM1NjdiMTViZg
MORSE INDUSTRIAL
MORSE INDUSTRIAL
100-6 COT 10FT
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
100-6 COT 10FT ROLLER CHAIN ; NON-RETURNABLE 10FT/BOX
Roller Chain; 100-6 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.166" Plate Height; Curved; 3/8" Pin Diameter
Part #
323903
BDI #
340481
Details
997.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/100-6-COT-10FT/p/340481
Your Price
$ 997.66 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
6.88
EAN
0662288459743
Product Group - BDI
M02290
Chain Size
100-6
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
6
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Loose Fit Center Plate
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
100-6C 10FT
Manufacturer Internal Number
323903
Weight / LBS
15.155
Long Description
Roller Chain; 100-6 Chain Size; Cottered; 1-1/4" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 3/4" Roller Width; 5/32" Plate Thickness; 1.166" Plate Height; Curved; 3/8" Pin Diameter
Plate Thickness
0.156 Inch | 3.962 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Roller Width
0.75 Inch | 19.05 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Plate Height
1.166 Inch | 29.616 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

