

IWIS DRIVE SYSTEMS
IWIS DRIVE SYSTEMS
100H RIV 10FT ELITE
IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS
Description
100H RIV 10FT ELITE ; RIVETED ROLLER CHAIN
Roller Chain; 100 Chain Size; Riveted; 1-1/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.189" Plate Thickness; 1.181" Plate Height; Curved; 3/8" Pin Diameter
Part #
100H-1 RIV 10FT ELITE
BDI #
526816
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/100H-RIV-10FT-ELITE/p/526816
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.82
EAN
0847648016129
Product Group - BDI
M02290
Chain Size
100
Basic Construction
Riveted
Component
Chain
Chain Series
Heavy
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Elite Series | High Precision
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
A13100HX10FT
Manufacturer Internal Number
5001612
Weight / LBS
2.822
Long Description
Roller Chain; 100 Chain Size; Riveted; 1-1/4" Chain Pitch; Heavy Chain Series; 1 Strand; Carbon Steel; ANSI; 3/4" Roller Diameter; 0.744" Roller Width; 0.189" Plate Thickness; 1.181" Plate Height; Curved; 3/8" Pin Diameter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Plate Height
1.181 Inch | 29.997 Millimeter
Pin Diameter
0.375 Inch | 9.525 Millimeter
Plate Thickness
0.189 Inch | 4.801 Millimeter
Roller Diameter
0.75 Inch | 19.05 Millimeter
Roller Width
0.744 Inch | 18.898 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh