https://www.bdiexpress.com/medias/INDUSTCHNLKX-CL-1-COT-STD-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNDZ8aW1hZ2UvanBlZ3xhREJsTDJneE1pOHhNRE0wT0RjNU16STJOakl3Tmk5SlRrUlZVMVJEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWDFOVVVsOHpNREI0TXpBd0xtcHdad3wwYTdjN2FmYjNmYWQ4ZjEwYjU4YWIzZTI2MjJmZDc0MzIyMjlkZDdiZTRmZmY4MTc5MmFlNDlmYTE0ZDg1ZTJi
https://www.bdiexpress.com/medias/INDUSTCHNLKX-CL-1-COT-STD-STR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwNDZ8aW1hZ2UvanBlZ3xhREJsTDJneE1pOHhNRE0wT0RjNU16STJOakl3Tmk5SlRrUlZVMVJEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWDFOVVVsOHpNREI0TXpBd0xtcHdad3wwYTdjN2FmYjNmYWQ4ZjEwYjU4YWIzZTI2MjJmZDc0MzIyMjlkZDdiZTRmZmY4MTc5MmFlNDlmYTE0ZDg1ZTJi
TSUBAKI
TSUBAKI
102B C/L
TSUBAKI TSUBAKI
Description
102B C/L CONNECTING LINK
Chain Link; 102B Chain Size; Cottered; 4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 2.13" Roller Width; 0.38" Plate Thickness; 4.28" Plate Height; Straight; 0.63" Pin Diameter
Part #
102B C/L
BDI #
24475797
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/102B-C-L/p/24475797
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0
Product Group - BDI
M02122
Chain Size
102B
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 102B Chain Size; Cottered; 4" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 2.13" Roller Width; 0.38" Plate Thickness; 4.28" Plate Height; Straight; 0.63" Pin Diameter
Pin Diameter
0.63 Inch | 16.002 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Plate Height
4.28 Inch | 108.712 Millimeter
Chain Pitch
4 Inch | 101.6 Millimeter
Roller Width
2.13 Inch | 54.102 Millimeter
Plate Thickness
0.38 Inch | 9.652 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


