Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

105160 CP C/L P/F https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-CNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8NDc0OXxpbWFnZS9qcGVnfGFEVTNMMmhsT0M4eE1EYzNNREEzT0RVMk5ETTRNaTlKVGtSWVdGaERTRTVNUzFoZlEweGZNVjlEVDFSZlEwNVdVbDh6TURCNE16QXdMbXB3Wnd8ZGNkMjE3YTA2YTQwNDUzZTM2ZmY2ZmMzMTAxMWViZWIxZTRhZjU3OGQxNTkxN2Q4Njc1MWU1OWM5OTJhMjg2YQ
17281156 Roller Chains 

RENOLD RENOLD

105160 CP C/L P/F

Description

105160 CP C/L P/F ; 4.0P 6K CIRC CONN

Chain Link; 105160 Chain Size; Cottered; 101.6MM Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 31.8MM Roller Diameter; 15MM Roller Width; 3.8MM Plate Thickness; 25.4MM Plate Height; Straight; 14MM Pin Diameter

Part #

105160S58

BDI #
17281156

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.042
Product Group - BDI
M02122
Chain Size
105160
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; 105160 Chain Size; Cottered; 101.6MM Chain Pitch; Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 31.8MM Roller Diameter; 15MM Roller Width; 3.8MM Plate Thickness; 25.4MM Plate Height; Straight; 14MM Pin Diameter
Plate Thickness
0.15 Inch | 3.8 Millimeter
Chain Pitch
4 Inch | 101.6 Millimeter
Plate Height
1 Inch | 25.4 Millimeter
Pin Diameter
0.551 Inch | 14 Millimeter
Roller Diameter
1.252 Inch | 31.8 Millimeter
Roller Width
0.591 Inch | 15 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh