https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5ODJ8aW1hZ2UvanBlZ3xhRGd5TDJobE1DOHhNREk1TXpRNU16YzVNamM1T0M5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOURVMTh6TURCNE16QXdMbXB3Wnd8MTYzMDdkNWZhNGU3ZTllYzFhMmU4MmUxZWQ0OGE4YjU2YTFmZDZiYmEwMDA0NmU1YTliYjU2ZmE3MDUxN2E0MA
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5ODJ8aW1hZ2UvanBlZ3xhRGd5TDJobE1DOHhNREk1TXpRNU16YzVNamM1T0M5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOURVMTh6TURCNE16QXdMbXB3Wnd8MTYzMDdkNWZhNGU3ZTllYzFhMmU4MmUxZWQ0OGE4YjU2YTFmZDZiYmEwMDA0NmU1YTliYjU2ZmE3MDUxN2E0MA
RENOLD
RENOLD
10B-1 GY NA S/C C/L SF
RENOLD RENOLD
Description
10B-1 GY NA S/C C/L SF CONNECTING LINK
Chain Link; 10B Chain Size; Spring Clip; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 6.48MM Roller Width; 1.55MM Plate Thickness; 14.6MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
GY10B1NAS26I
BDI #
19304690
Details
36.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/10B-1-GY-NA-S-C-C-L-SF/p/19304690
Your Price
$ 36.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.014
EAN
6623900919872
Product Group - BDI
M02122
Chain Size
10B
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Synergy Series | Slip Fit
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; 10B Chain Size; Spring Clip; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 6.48MM Roller Width; 1.55MM Plate Thickness; 14.6MM Plate Height; Curved; 5.08MM Pin Diameter
Roller Width
0.255 Inch | 6.48 Millimeter
Plate Thickness
0.061 Inch | 1.55 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Plate Height
0.575 Inch | 14.6 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

