https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
RENOLD
RENOLD
10B-1 RIV GY NA 25FT
RENOLD RENOLD
Description
10B-1 RIV GY NA 25FT ROLLER CHAIN
Roller Chain; 10B Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 6.48MM Roller Width; 1.55MM Plate Thickness; 14.6MM Plate Height; Curved; 5.08MM Pin Diameter
Part #
GY10B1NAX25FT
BDI #
19304691
Details
149.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/10B-1-RIV-GY-NA-25FT/p/19304691
Your Price
$ 149.63 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
7.016
EAN
0673766000647
Product Group - BDI
M02290
Chain Size
10B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
25
Minimum Order Quantity
25
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Synergy Series
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
0.645
Long Description
Roller Chain; 10B Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 10.16MM Roller Diameter; 6.48MM Roller Width; 1.55MM Plate Thickness; 14.6MM Plate Height; Curved; 5.08MM Pin Diameter
Plate Height
0.575 Inch | 14.6 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Roller Width
0.255 Inch | 6.48 Millimeter
Plate Thickness
0.061 Inch | 1.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

