Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

10B-1 SD 5M https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
1469323 Roller Chains 

RENOLD RENOLD

10B-1 SD 5M

Description

RENOLD 10B-1 SD 5M

Roller Chain; 10B Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.55MM Plate Thickness; 14.6MM Plate Height; Curved; 5.08MM Pin Diameter

Part #

10B-1 SD 5M

BDI #
1469323

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.93
Product Group - BDI
M02290
Chain Size
10B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Steel
Plate Shape
Curved
Other Features
Standard Duty
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
0.93
Long Description
Roller Chain; 10B Chain Size; Riveted; 15.875MM Chain Pitch; Standard Chain Series; 1 Strand; Steel; ISO; 10.16MM Roller Diameter; 9.65MM Roller Width; 1.55MM Plate Thickness; 14.6MM Plate Height; Curved; 5.08MM Pin Diameter
Plate Thickness
0.061 Inch | 1.55 Millimeter
Pin Diameter
0.2 Inch | 5.08 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Roller Diameter
0.4 Inch | 10.16 Millimeter
Roller Width
0.38 Inch | 9.65 Millimeter
Plate Height
0.575 Inch | 14.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh