https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NzB8aW1hZ2UvanBlZ3xhR1V4TDJoaVlTOHhNRFF4T0RZMU5EZzNNVFU0TWk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlUxUkVYMU5UWHpNd01IZ3pNREF1YW5Cbnw4NTg0OGRiMGY2Njc3NzM5YWY0YmRlMzdjM2IyNGNiMjgwMjE5ZDQ5ODMxNGE1Y2FhMTVmZjEwNzhkMzA4MDli
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA5NzB8aW1hZ2UvanBlZ3xhR1V4TDJoaVlTOHhNRFF4T0RZMU5EZzNNVFU0TWk5SlRrUllXRmhEU0U1WVdGaGZNVjlTVmxSZlUxUkVYMU5UWHpNd01IZ3pNREF1YW5Cbnw4NTg0OGRiMGY2Njc3NzM5YWY0YmRlMzdjM2IyNGNiMjgwMjE5ZDQ5ODMxNGE1Y2FhMTVmZjEwNzhkMzA4MDli
TSUBAKI
TSUBAKI
11SS RIV 10FT
TSUBAKI TSUBAKI
Description
11SS RIV 10FT CHAIN ; 11SS ANSI 0.148" PITCH 1 STRAND 10/BOX
Roller Chain; 11 Chain Size; Riveted; 0.148" Chain Pitch; Miniature Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.09" Roller Diameter; 0.072" Roller Width; 0.015" Plate Thickness; 0.138" Plate Height; Curved; 0.062" Pin Diameter
Part #
11SSRB
BDI #
905378
Details
151.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/11SS-RIV-10FT/p/905378
Your Price
$ 151.69 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.016
EAN
0097039128386
Product Group - BDI
M02290
Chain Size
11
Basic Construction
Riveted
Component
Chain
Chain Series
Miniature
Number of Strands
1
Material
304 Stainless Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 11 Chain Size; Riveted; 0.148" Chain Pitch; Miniature Chain Series; 1 Strand; 304 Stainless Steel; ANSI; 0.09" Roller Diameter; 0.072" Roller Width; 0.015" Plate Thickness; 0.138" Plate Height; Curved; 0.062" Pin Diameter
Pin Diameter
0.062 Inch | 1.575 Millimeter
Roller Width
0.072 Inch | 1.829 Millimeter
Roller Diameter
0.09 Inch | 2.286 Millimeter
Chain Pitch
0.148 Inch | 3.759 Millimeter
Plate Height
0.138 Inch | 3.505 Millimeter
Plate Thickness
0.015 Inch | 0.381 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

