https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY0NnxpbWFnZS9qcGVnfGFEa3dMMmhqWWk4eE1EYzNNREF5T0RFek5EUXpNQzlKVGtSWVdGaERTRTVZV0ZoZk0xOURUMVJmVTFSRVh6TXdNSGd6TURBdWFuQm58ODA1NmY2MzZiZDQ4ZGY5ZDQyMzVkZGViYTdhZWViNTc1NmM4ZDU1YTM4ZTNiNDJhMTM5YzQ5OGM1NjdiMTViZg
TSUBAKI
TSUBAKI
120-3 COT 10FT
TSUBAKI TSUBAKI
Description
120-3 COT 10FT ROLLER CHAIN ; 10/BOX
Roller Chain; 120-3 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
120-3CB
BDI #
903626
Details
332.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/120-3-COT-10FT/p/903626
Your Price
$ 332.72 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
5.35
EAN
0097039175175
Product Group - BDI
M02290
Chain Size
120-3
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 120-3 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 1" Roller Width; 0.187" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Plate Thickness
0.187 Inch | 4.75 Millimeter
Plate Height
1.425 Inch | 36.195 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh