https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5Njl8aW1hZ2UvanBlZ3xhR016TDJoaFpDOHhNRFV3TnpJeE5qazNOemsxTUM5SlRrUllXRmhEU0U1WVdGaGZNMTlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufGQxMjA2OGE1MjY4Njk5OGE3M2U4NzQzMDY5OGM1NWY1YWFkOTk4NmYzZjdiMTNjY2M2MTI2MDgyM2M2OTM0ODc
https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5Njl8aW1hZ2UvanBlZ3xhR016TDJoaFpDOHhNRFV3TnpJeE5qazNOemsxTUM5SlRrUllXRmhEU0U1WVdGaGZNMTlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufGQxMjA2OGE1MjY4Njk5OGE3M2U4NzQzMDY5OGM1NWY1YWFkOTk4NmYzZjdiMTNjY2M2MTI2MDgyM2M2OTM0ODc
RENOLD
RENOLD
120-3 RIV SD 10FT
RENOLD RENOLD
Description
120-3 RIV SD 10FT ROLLER CHAIN
Roller Chain; 120-3 Chain Size; Riveted; 1-1/2" Chain Pitch; Standard Chain Series; 3 Strand; Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Part #
SD120A3X10FT
BDI #
19304769
Details
129.29
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/120-3-RIV-SD-10FT/p/19304769
Your Price
$ 129.29 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
11.56
EAN
0673766703418
Product Group - BDI
M02290
Chain Size
120-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Steel
Plate Shape
Curved
Other Features
Standard Duty
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
5.189
Long Description
Roller Chain; 120-3 Chain Size; Riveted; 1-1/2" Chain Pitch; Standard Chain Series; 3 Strand; Steel; ANSI; 7/8" Roller Diameter; 0.993" Roller Width; 0.189" Plate Thickness; 1.425" Plate Height; Curved; 0.437" Pin Diameter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Pin Diameter
0.437 Inch | 11.1 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Plate Height
1.425 Inch | 36.195 Millimeter
Plate Thickness
0.189 Inch | 4.801 Millimeter
Roller Width
0.993 Inch | 25.22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

