https://www.bdiexpress.com/medias/INDXXXCHNXXX-6-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcyNDZ8aW1hZ2UvanBlZ3xhRFJoTDJoall5OHhNREl5T0RrNU1UUTVNakV5Tmk5SlRrUllXRmhEU0U1WVdGaGZObDlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDQzNjczMDNlNmZiODk1YmE1YmE2YjY2OTdhN2I4M2M4MTU2MmQwOGE3ODA5ZThlNDQ0ZGZmZDhmZDQ0MDljNDY
https://www.bdiexpress.com/medias/INDXXXCHNXXX-6-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcyNDZ8aW1hZ2UvanBlZ3xhRFJoTDJoall5OHhNREl5T0RrNU1UUTVNakV5Tmk5SlRrUllXRmhEU0U1WVdGaGZObDlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDQzNjczMDNlNmZiODk1YmE1YmE2YjY2OTdhN2I4M2M4MTU2MmQwOGE3ODA5ZThlNDQ0ZGZmZDhmZDQ0MDljNDY
REXNORD
REXNORD
120-6 COT
REXNORD REXNORD
Description
120-6C ROLLER CHAIN ; POR COTT OILFIELD API
Roller Chain; 120-6 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 7/16" Roller Width; 0.19" Plate Thickness; 1.38" Plate Height; Curved; 7/16" Pin Diameter
Part #
0710105
BDI #
20446008
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/120-6-COT/p/20446008
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
4.535
Product Group - BDI
M02290
Chain Size
120-6
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
6
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
10
Long Description
Roller Chain; 120-6 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 7/16" Roller Width; 0.19" Plate Thickness; 1.38" Plate Height; Curved; 7/16" Pin Diameter
Plate Height
1.38 Inch | 35.052 Millimeter
Roller Width
0.438 Inch | 11.125 Millimeter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Pin Diameter
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

