https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-6-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3OTl8aW1hZ2UvanBlZ3xhREV5TDJnMllpOHhNREl5T0RJME56azROakl3Tmk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTmw5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnwyYmRhMDZiMjQ5ZDJlZDE4NWNkY2MyNzcwMzlhZDM1M2E2ZTBkZGMxNjQ1ZTRjMzgzNTQ5YzJhOTcwOWZmOTE3
https://www.bdiexpress.com/medias/INDXXXCHNLKX-OL-6-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3OTl8aW1hZ2UvanBlZ3xhREV5TDJnMllpOHhNREl5T0RJME56azROakl3Tmk5SlRrUllXRmhEU0U1TVMxaGZUMHhmTmw5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnwyYmRhMDZiMjQ5ZDJlZDE4NWNkY2MyNzcwMzlhZDM1M2E2ZTBkZGMxNjQ1ZTRjMzgzNTQ5YzJhOTcwOWZmOTE3
REXNORD
REXNORD
120-6 O/L
REXNORD REXNORD
Description
120-6OL OFFSET LINK ; POR OILFIELD API
Chain Link; 120-6 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 7/16" Roller Width; 0.19" Plate Thickness; 1.38" Plate Height; Curved; 7/16" Pin Diameter
Part #
0710415
BDI #
20446048
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/120-6-O-L/p/20446048
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
4.535
Product Group - BDI
M02122
Chain Size
120-6
Basic Construction
Cottered
Component
Offset Link
Chain Series
Standard
Number of Strands
6
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
10
Long Description
Chain Link; 120-6 Chain Size; Cottered; 1-1/2" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 7/8" Roller Diameter; 7/16" Roller Width; 0.19" Plate Thickness; 1.38" Plate Height; Curved; 7/16" Pin Diameter
Chain Pitch
1.5 Inch | 38.1 Millimeter
Roller Diameter
0.875 Inch | 22.225 Millimeter
Plate Thickness
0.19 Inch | 4.826 Millimeter
Plate Height
1.38 Inch | 35.052 Millimeter
Pin Diameter
0.438 Inch | 11.125 Millimeter
Roller Width
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

