

MORSE INDUSTRIAL
MORSE INDUSTRIAL
12B-1 25 FT
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
12B-1 25 FT ROLLER CHAIN ; 25FT/BOX
Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.065MM Roller Diameter; 11.684MM Roller Width; 16.104MM Plate Height; Curved; 5.715MM Pin Diameter
Part #
2361137
BDI #
319149
Details
64.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/12B-1-25-FT/p/319149
Your Price
$ 64.95 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.373
EAN
0662460388373
Product Group - BDI
M02290
Chain Size
12B
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
25
Minimum Order Quantity
25
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
12B-1 25 FT
Manufacturer Internal Number
2361137
Weight / LBS
0.824
Long Description
Roller Chain; 12B Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ISO; 12.065MM Roller Diameter; 11.684MM Roller Width; 16.104MM Plate Height; Curved; 5.715MM Pin Diameter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Plate Height
0.634 Inch | 16.104 Millimeter
Roller Diameter
0.475 Inch | 12.065 Millimeter
Roller Width
0.46 Inch | 11.684 Millimeter
Pin Diameter
0.225 Inch | 5.715 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh