

RENOLD
RENOLD
12B-2 SD 5M
RENOLD RENOLD
Description
RENOLD 12B-2 SD 5M
Roller Chain; 12B-2 Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Steel; ISO; 12.07MM Roller Diameter; 11.8MM Roller Width; 1.8MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Part #
12B-2 SD 5M
BDI #
1469354
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/12B-2-SD-5M/p/1469354
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.31
Product Group - BDI
M02290
Chain Size
12B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Steel
Plate Shape
Curved
Other Features
Standard Duty
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
2.31
Long Description
Roller Chain; 12B-2 Chain Size; Riveted; 19.05MM Chain Pitch; Standard Chain Series; 2 Strand; Steel; ISO; 12.07MM Roller Diameter; 11.8MM Roller Width; 1.8MM Plate Thickness; 16MM Plate Height; Curved; 5.72MM Pin Diameter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Roller Width
0.465 Inch | 11.8 Millimeter
Plate Height
0.63 Inch | 16 Millimeter
Plate Thickness
0.071 Inch | 1.8 Millimeter
Roller Diameter
0.475 Inch | 12.07 Millimeter
Pin Diameter
0.225 Inch | 5.72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh