https://www.bdiexpress.com/medias/INDXXXCHNXXX-8-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxMTZ8aW1hZ2UvanBlZ3xhREUwTDJoaVppOHhNREl5T0RrNU1UZzFNalUzTkM5SlRrUllXRmhEU0U1WVdGaGZPRjlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDc3OWVjMWI3ZDI0ZGFkYWQ4NzYzYzg0OWE1NmNkYTY4MWI0MjFmNzFhNzIxZTQ1OWMxYTJkNGE5NzIwZWJmY2E
https://www.bdiexpress.com/medias/INDXXXCHNXXX-8-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcxMTZ8aW1hZ2UvanBlZ3xhREUwTDJoaVppOHhNREl5T0RrNU1UZzFNalUzTkM5SlRrUllXRmhEU0U1WVdGaGZPRjlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDc3OWVjMWI3ZDI0ZGFkYWQ4NzYzYzg0OWE1NmNkYTY4MWI0MjFmNzFhNzIxZTQ1OWMxYTJkNGE5NzIwZWJmY2E
DRIVES
DRIVES
140-8 COT 10FT COIL
DRIVES DRIVES
Description
140-8 COT 10FT COIL ROLLER CHAIN ; 10FT/BOX
Roller Chain; 140-8 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.22" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
Part #
DRV-140-8C-10FT
BDI #
18623143
Details
1495.25
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/140-8-COT-10FT-COIL/p/18623143
Your Price
$ 1,495.25 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
EAN
0642051117230
Product Group - BDI
M02290
Chain Size
140-8
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
8
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.driveschain.com
Long Description
Roller Chain; 140-8 Chain Size; Cottered; 1-3/4" Chain Pitch; Standard Chain Series; 8 Strand; Carbon Steel; ANSI; 1" Roller Diameter; 1" Roller Width; 0.22" Plate Thickness; 1.663" Plate Height; Curved; 1/2" Pin Diameter
Chain Pitch
1.75 Inch | 44.45 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Pin Diameter
0.5 Inch | 12.7 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Plate Thickness
0.22 Inch | 5.588 Millimeter
Plate Height
1.663 Inch | 42.24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

