

TSUBAKI
TSUBAKI
160-3 RIV 10FT
TSUBAKI TSUBAKI
Description
160-3 RIV 10FT ROLLER CHAIN ; 10/BOX
Roller Chain; 160-3 Chain Size; Riveted; 2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter
Part #
160-3RB
BDI #
903658
Details
501.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/160-3-RIV-10FT/p/903658
Your Price
$ 501.22 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
9.22
EAN
0097039175243
Product Group - BDI
M02290
Chain Size
160-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 160-3 Chain Size; Riveted; 2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter
Chain Pitch
2 Inch | 50.8 Millimeter
Plate Thickness
0.25 Inch | 6.35 Millimeter
Plate Height
1.898 Inch | 48.209 Millimeter
Roller Diameter
1.125 Inch | 28.575 Millimeter
Pin Diameter
0.562 Inch | 14.275 Millimeter
Roller Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh