https://www.bdiexpress.com/medias/INDXXXCHNXXX-4-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM4MTl8aW1hZ2UvanBlZ3xhR0ZpTDJnM01DOHhNREl5T0RrNU1qQTBPVEU0TWk5SlRrUllXRmhEU0U1WVdGaGZORjlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDAwYzI1ZWZlY2UzODVkNThkOWQ2NGFmODM1NjdhYmNmYWZjOGJjNzNjYWJhNzIzNmNjZTZmZmZhM2JjMWE2NDI
https://www.bdiexpress.com/medias/INDXXXCHNXXX-4-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NTM4MTl8aW1hZ2UvanBlZ3xhR0ZpTDJnM01DOHhNREl5T0RrNU1qQTBPVEU0TWk5SlRrUllXRmhEU0U1WVdGaGZORjlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDAwYzI1ZWZlY2UzODVkNThkOWQ2NGFmODM1NjdhYmNmYWZjOGJjNzNjYWJhNzIzNmNjZTZmZmZhM2JjMWE2NDI
TSUBAKI
TSUBAKI
160-4 COT 10FT
TSUBAKI TSUBAKI
Description
160-4 COT 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; 160-4 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter
Part #
160-4CB
BDI #
903659
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/160-4-COT-10FT/p/903659
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
11.87
EAN
0097039175533
Product Group - BDI
M02290
Chain Size
160-4
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
4
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 160-4 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 1.898" Plate Height; Curved; 0.562" Pin Diameter
Roller Width
1.25 Inch | 31.75 Millimeter
Plate Thickness
0.25 Inch | 6.35 Millimeter
Pin Diameter
0.562 Inch | 14.275 Millimeter
Roller Diameter
1.125 Inch | 28.575 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Plate Height
1.898 Inch | 48.209 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

