https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-STD-DOG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExMTR8aW1hZ2UvanBlZ3xhREV4TDJoak55OHhNRE0wT0Rnd05UUTFOVGt3TWk5SlRrUlZVMVJEU0U1WVdGaGZNVjlEVDFSZlUxUkVYMFJQUjE4ek1EQjRNekF3TG1wd1p3fGQwYWQ4ZjlkZmIzM2YzYTk4NDcxOTZiYTdhMDIyZmJkNWVkZDZiNTRlNGNkOGRlMGE0OTJlM2IwMzlhOWM4NDY
https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-STD-DOG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExMTR8aW1hZ2UvanBlZ3xhREV4TDJoak55OHhNRE0wT0Rnd05UUTFOVGt3TWk5SlRrUlZVMVJEU0U1WVdGaGZNVjlEVDFSZlUxUkVYMFJQUjE4ek1EQjRNekF3TG1wd1p3fGQwYWQ4ZjlkZmIzM2YzYTk4NDcxOTZiYTdhMDIyZmJkNWVkZDZiNTRlNGNkOGRlMGE0OTJlM2IwMzlhOWM4NDY
TSUBAKI
TSUBAKI
160/678 DOG EVR 6TH 60L/PCE CHAIN
TSUBAKI TSUBAKI
Description
TSUBAKI 160/678 DOG EVR 6TH 60L/PCE CHAIN
Roller Chain; 160/678 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.12" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 2" Plate Height; Curved; 0.56" Pin Diameter
Part #
160/678 DOG EVR 6TH 60L/PCE CHAIN
BDI #
21988207
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/160-678-DOG-EVR-6TH-60L-PCE-CHAIN/p/21988207
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
151.05
Product Group - BDI
M02290
Chain Size
160/678
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Drop Forged Rivetless
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
With DOG Attachment | Attachment Spacing at Every 6 Link | 60 Links
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 160/678 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.12" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 2" Plate Height; Curved; 0.56" Pin Diameter
Roller Width
1.25 Inch | 31.75 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Pin Diameter
0.56 Inch | 14.224 Millimeter
Plate Height
2 Inch | 50.8 Millimeter
Roller Diameter
1.12 Inch | 28.448 Millimeter
Plate Thickness
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


