Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

160/678 DOG EVR 6TH https://www.bdiexpress.com/medias/INDUSTCHNXXX-1-COT-STD-DOG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTExMTR8aW1hZ2UvanBlZ3xhREV4TDJoak55OHhNRE0wT0Rnd05UUTFOVGt3TWk5SlRrUlZVMVJEU0U1WVdGaGZNVjlEVDFSZlUxUkVYMFJQUjE4ek1EQjRNekF3TG1wd1p3fGQwYWQ4ZjlkZmIzM2YzYTk4NDcxOTZiYTdhMDIyZmJkNWVkZDZiNTRlNGNkOGRlMGE0OTJlM2IwMzlhOWM4NDY
21462620 Roller Chains 

TSUBAKI TSUBAKI

160/678 DOG EVR 6TH

Description

160/678 DOG EVR 6TH DRIVE CHAIN ; CATERPILLAR 10FT/BOX

Roller Chain; 160/678 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.12" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 2" Plate Height; Curved; 0.56" Pin Diameter

Part #

160/678 DOG EVR 6TH

BDI #
21462620

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
151.05
Product Group - BDI
M02290
Chain Size
160/678
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
Drop Forged Rivetless
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
With DOG Attachment | Attachment Spacing at Every 6 Link
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 160/678 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1.12" Roller Diameter; 1-1/4" Roller Width; 1/4" Plate Thickness; 2" Plate Height; Curved; 0.56" Pin Diameter
Roller Width
1.25 Inch | 31.75 Millimeter
Plate Thickness
0.25 Inch | 6.35 Millimeter
Plate Height
2 Inch | 50.8 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Diameter
1.12 Inch | 28.448 Millimeter
Pin Diameter
0.56 Inch | 14.224 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh