Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

160 CP C/L ELITE https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1ODB8aW1hZ2UvanBlZ3xhRGcyTDJneU1TOHhNRFV3TnpNMk5qYzVNekkwTmk5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5CbnxiZGQ3YTE5YWZiZjI2ODhkOGI2MzYxNGI1NzBhZTJmNWU4NTJkZDUzNGJiMjZjN2QyMjczN2Y2YmRhNjQwMzJk
526591 Roller Chains 

IWIS DRIVE SYSTEMS IWIS DRIVE SYSTEMS

160 CP C/L ELITE

Description

160 CP C/L ELITE ; CONNECTING LINK

Chain Link; 160 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1.242" Roller Width; 0.252" Plate Thickness; 1.882" Plate Height; Curved; 0.562" Pin Diameter

Part #

160-1 C/L CP ELITE

BDI #
526591

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
IWIS DRIVE SYSTEMS
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.42
EAN
0847648601462
Product Group - BDI
M02122
Chain Size
160
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Elite Series | High Precision
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.iwis.com
Manufacturer Item Number
A02160CPCL
Manufacturer Internal Number
5001563
Weight / LBS
0.933
Long Description
Chain Link; 160 Chain Size; Cottered; 2" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 1-1/8" Roller Diameter; 1.242" Roller Width; 0.252" Plate Thickness; 1.882" Plate Height; Curved; 0.562" Pin Diameter
Plate Thickness
0.252 Inch | 6.401 Millimeter
Pin Diameter
0.562 Inch | 14.275 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Diameter
1.125 Inch | 28.575 Millimeter
Roller Width
1.242 Inch | 31.547 Millimeter
Plate Height
1.882 Inch | 47.803 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh