

DRIVES
DRIVES
160HZ-3 COT 10FT
DRIVES DRIVES
Description
160HZ-3 COT 10FT ROLLER CHAIN ; COIL BOXED 10FT/BOX
Roller Chain; 160-3 Chain Size; Cottered; 2" Chain Pitch; High Strength Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 1.126" Roller Diameter; 1-1/4" Roller Width; 0.252" Plate Thickness; 1.899" Plate Height; Curved; 9/16" Pin Diameter
Part #
DRV-160HZ-3C-10FTNBA
BDI #
299833
Details
1043.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/160HZ-3-COT-10FT/p/299833
Your Price
$ 1,043.24 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
10.35
EAN
0642051116936
Product Group - BDI
M02290
Chain Size
160-3
Basic Construction
Cottered
Component
Chain
Chain Series
High Strength Heavy
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Other Features
API Series | Ballized Plate
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.driveschain.com
Weight / LBS
10.37
Long Description
Roller Chain; 160-3 Chain Size; Cottered; 2" Chain Pitch; High Strength Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 1.126" Roller Diameter; 1-1/4" Roller Width; 0.252" Plate Thickness; 1.899" Plate Height; Curved; 9/16" Pin Diameter
Plate Height
1.899 Inch | 48.235 Millimeter
Chain Pitch
2 Inch | 50.8 Millimeter
Roller Width
1.25 Inch | 31.75 Millimeter
Roller Diameter
1.126 Inch | 28.6 Millimeter
Plate Thickness
0.252 Inch | 6.401 Millimeter
Pin Diameter
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh