https://www.bdiexpress.com/medias/INDXXXCHNXXX-4-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk2NDB8aW1hZ2UvanBlZ3xhREJsTDJnek9TOHhNRFF4T0RZME1EVXhPVEU1T0M5SlRrUllXRmhEU0U1WVdGaGZORjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufGEwZGM1OGQzNGIxOTJmMjMwZTc3NzQ1ZjA1MTgyNDIzMGRlMWU1MDA0OTg2ZWZmZmE0ZWFlNjc0NWFkYjFiOGI
                
                https://www.bdiexpress.com/medias/INDXXXCHNXXX-4-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk2NDB8aW1hZ2UvanBlZ3xhREJsTDJnek9TOHhNRFF4T0RZME1EVXhPVEU1T0M5SlRrUllXRmhEU0U1WVdGaGZORjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufGEwZGM1OGQzNGIxOTJmMjMwZTc3NzQ1ZjA1MTgyNDIzMGRlMWU1MDA0OTg2ZWZmZmE0ZWFlNjc0NWFkYjFiOGI
                
					
						
									DRIVES
								DRIVES
							
						
					180-4 RIV 10FT COIL
				 
				DRIVES DRIVES
Description
						
                            
								180-4 RIV 10FT COIL ROLLER CHAIN ; LARGE PITCH PREC 10FT/BOX
Roller Chain; 180-4 Chain Size; Riveted; 2-1/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1.4" Roller Width; 9/32" Plate Thickness; 2.132" Plate Height; Curved; 0.687" Pin Diameter
                         	Part #
	                    
	                      	DRV-180Z-4R-10FT
							BDI #
						
	                      	18623161
							
						
Details
                    
                        2116.35
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/180-4-RIV-10FT-COIL/p/18623161
						
		
		
		
				Your Price
				
						
							$ 2,116.35 / Foot
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31151603
					Weight / Kilogram
				0
					EAN
				0642051183181
					Product Group - BDI
				M02290
					Chain Size
				
					180-4
			Basic Construction
				
					Riveted
			Component
				
					Chain
			Chain Series
				
					Standard
			Number of Strands
				
					4
			Material
				
					Carbon Steel
			Internal Special Features
				
					No
			Chain Type
				
					ANSI
			Price Unit
				
					FT
			Order in Multiples of
				
					10
			Minimum Order Quantity
				
					10
			Plate Shape
				
					Curved
			Inch - Metric
				
					Inch
			Category - BDI
				
					Chain
			Harmonized Tariff Code
				
					7315.11.00.60
			Noun
				
					Chain
			Keyword String
				
					Roller
			Manufacturer URL
				
					https://www.driveschain.com
			Long Description
				
					Roller Chain; 180-4 Chain Size; Riveted; 2-1/4" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1-13/32" Roller Diameter; 1.4" Roller Width; 9/32" Plate Thickness; 2.132" Plate Height; Curved; 0.687" Pin Diameter
			Plate Height
				
					2.132 Inch | 54.153 Millimeter
			Roller Diameter
				
					1.406 Inch | 35.712 Millimeter
			Pin Diameter
				
					0.687 Inch | 17.45 Millimeter
			Chain Pitch
				
					2.25 Inch | 57.15 Millimeter
			Plate Thickness
				
					0.281 Inch | 7.137 Millimeter
			Roller Width
				
					1.4 Inch | 35.56 Millimeter
			
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

						
