https://www.bdiexpress.com/medias/INDREXXXTXXX-514-331-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0Njh8aW1hZ2UvanBlZ3xhRFZsTDJnMk55OHhNRE0wTXpBd09USTRPREl5TWk5SlRrUlNSVmhZV0ZSWVdGaGZOVEUwWHpNek1WOHhYek13TUhnek1EQXVhbkJufGYxYTgzODg4NmQ1OGUyM2I1NjM2YTI2ZWY4MjRhYmE2ZTVhOTMyMTA3N2RkMjc5MzU3ZDhiZmM2ZWUxN2E5ZGU
https://www.bdiexpress.com/medias/INDREXXXTXXX-514-331-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0Njh8aW1hZ2UvanBlZ3xhRFZsTDJnMk55OHhNRE0wTXpBd09USTRPREl5TWk5SlRrUlNSVmhZV0ZSWVdGaGZOVEUwWHpNek1WOHhYek13TUhnek1EQXVhbkJufGYxYTgzODg4NmQ1OGUyM2I1NjM2YTI2ZWY4MjRhYmE2ZTVhOTMyMTA3N2RkMjc5MzU3ZDhiZmM2ZWUxN2E5ZGU
REXNORD
REXNORD
1864 S C/L 514-331-1
REXNORD REXNORD
Description
1864 S C/L CHAIN CONNECTING LINK ; POR 514-331-1
Chain Link; 514 Chain Size; Riveted; 3/4" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; 0.23" Pin Diameter
Part #
10106156
BDI #
24109209
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/1864-S-C-L-514-331-1/p/24109209
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.009
EAN
0793699689846
Product Group - BDI
M02122
Chain Size
514
Basic Construction
Riveted
Component
Connecting Link
Chain Series
Conveyor
Number of Strands
1
Material
Steel
Internal Special Features
No
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Steel
Other Features
Side-Flexing | For 1864 Carbon Steel Base TableTop Chains
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10106156
Weight / LBS
0.02
Long Description
Chain Link; 514 Chain Size; Riveted; 3/4" Chain Pitch; Conveyor Chain Series; 1 Strand; Steel; 0.23" Pin Diameter
Pin Diameter
0.23 Inch | 5.842 Millimeter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


