https://www.bdiexpress.com/medias/INDREXCHAINX-1864-BSE-CHN-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzNDd8aW1hZ2UvanBlZ3xhRFZrTDJnM1l5OHhNRGMyT1RrME56UTVNak00TWk5SlRrUlNSVmhEU0VGSlRsaGZNVGcyTkY5Q1UwVmZRMGhPWDFOVFh6TXdNSGd6TURBdWFuQm58MjY4ODNjNGE5MzE0OWVkM2UwZWM0MWFlNzU4ZjU4N2YxZGZlNmViY2FlMGM5MWNjZTYyMjY4MmNlZTE4NjZiMA
https://www.bdiexpress.com/medias/INDREXCHAINX-1864-BSE-CHN-SS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzNDd8aW1hZ2UvanBlZ3xhRFZrTDJnM1l5OHhNRGMyT1RrME56UTVNak00TWk5SlRrUlNSVmhEU0VGSlRsaGZNVGcyTkY5Q1UwVmZRMGhPWDFOVFh6TXdNSGd6TURBdWFuQm58MjY4ODNjNGE5MzE0OWVkM2UwZWM0MWFlNzU4ZjU4N2YxZGZlNmViY2FlMGM5MWNjZTYyMjY4MmNlZTE4NjZiMA
REXNORD
REXNORD
1864 SS
REXNORD REXNORD
Description
1864 SS BASE CHAIN ; POR 614-93-1
Roller Chain; 614 Chain Size; Riveted; 3/4" Chain Pitch; Conveyor Chain Series; 1 Strand; Stainless Steel; Straight | Curved; 0.23" Pin Diameter
Part #
9020123
BDI #
18621142
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/1864-SS/p/18621142
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151615
Weight / Kilogram
0.454
EAN
0698210550141
Product Group - BDI
M02290
Chain Size
614
Basic Construction
Riveted
Component
Chain
Chain Series
Conveyor
Number of Strands
1
Material
Stainless Steel
Internal Special Features
No
Price Unit
FT
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Stainless Steel
Plate Shape
Straight | Curved
Other Features
Side-Flexing | For 1864 TableTop Chains
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10131994
Weight / LBS
0.06
Long Description
Roller Chain; 614 Chain Size; Riveted; 3/4" Chain Pitch; Conveyor Chain Series; 1 Strand; Stainless Steel; Straight | Curved; 0.23" Pin Diameter
Chain Pitch
0.75 Inch | 19.05 Millimeter
Pin Diameter
0.23 Inch | 5.842 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


