https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
REXNORD
REXNORD
200-1 RIV R1N5
REXNORD REXNORD
Description
200-1 RIV R1N5 RIV CHAIN ; 033350
Chain; 200; Riveted; 2-1/2" Chain Pitch; Standard; 1 Strand; Carbon Steel; 1-9/16" Roller Diameter; 1-1/2" Roller Width; 0.31" Plate Thickness; 2.31" Plate Height; 25/32" Pin Diameter; Curved
Part #
1634050
BDI #
18139783
Details
326.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/200-1-RIV-R1N5/p/18139783
Your Price
$ 326.60 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
4.983
EAN
0698210564698
Product Group - BDI
M02290
Chain Size
200
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Long Description
Chain; 200; Riveted; 2-1/2" Chain Pitch; Standard; 1 Strand; Carbon Steel; 1-9/16" Roller Diameter; 1-1/2" Roller Width; 0.31" Plate Thickness; 2.31" Plate Height; 25/32" Pin Diameter; Curved
Plate Thickness
0.31 Inch | 7.874 Millimeter
Pin Diameter
0.781 Inch | 19.85 Millimeter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Plate Height
2.31 Inch | 58.674 Millimeter
Roller Diameter
1.563 Inch | 39.7 Millimeter
Roller Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

