https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFERTBMMmcxTkM4eE1EYzJPRE01TWpnNE1ERTFPQzlKVGtSWVdGaERTRTVZV0ZoZk1sOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MDEyYjI3MDQ3MzJmMzExMjYyYTJkZmIxZGIzMDRlY2NmZDYxNTU1MjYzYzVlMDYyMDBjMjkxYjc2YTk4YWQ4ZQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgyNnxpbWFnZS9qcGVnfGFERTBMMmcxTkM4eE1EYzJPRE01TWpnNE1ERTFPQzlKVGtSWVdGaERTRTVZV0ZoZk1sOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MDEyYjI3MDQ3MzJmMzExMjYyYTJkZmIxZGIzMDRlY2NmZDYxNTU1MjYzYzVlMDYyMDBjMjkxYjc2YTk4YWQ4ZQ
TSUBAKI
TSUBAKI
200-2 SUP RIV 10FT
TSUBAKI TSUBAKI
Description
200-2 SUP RIV 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; 200-2 Chain Size; Riveted; 2-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
Part #
200-2SUPERRB
BDI #
904013
Details
1211.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/200-2-SUP-RIV-10FT/p/904013
Your Price
$ 1,211.14 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
10.98
EAN
0097039427335
Product Group - BDI
M02290
Chain Size
200-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Other Features
Super Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 200-2 Chain Size; Riveted; 2-1/2" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1-1/2" Roller Width; 0.312" Plate Thickness; 2.374" Plate Height; Curved; 25/32" Pin Diameter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Plate Thickness
0.312 Inch | 7.925 Millimeter
Plate Height
2.374 Inch | 60.3 Millimeter
Pin Diameter
0.781 Inch | 19.837 Millimeter
Roller Diameter
1.562 Inch | 39.675 Millimeter
Roller Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

