Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

208B-1 S/C C/L SF https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-STR-DPDRV-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NTd8aW1hZ2UvanBlZ3xhRGxoTDJobE55ODVNekUxTURFMU9ERTVNamswTG1wd1p3fGNjYTk2ODdhZWU4ODcwZTBhNTBlMGI1ZjBlOTMyMDRjMzAwN2JkMzZhMTM0MjQ1Yzk1MzNlNGQwYjA0OGNlNTQ
20178090 Roller Chains 

RENOLD RENOLD

208B-1 S/C C/L SF

Description

208B-1 S/C C/L SF ; CONNECTOR LINK

Chain Link; 208B Chain Size; Spring Clip; 25.4MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.55MM Plate Thickness; 11.43MM Plate Height; Straight; 4.45MM Pin Diameter

Part #

208B1S26I

BDI #
20178090

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.045
Product Group - BDI
M02122
Chain Size
208B
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Double Pitch Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Straight
Other Features
Slip Fit
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; 208B Chain Size; Spring Clip; 25.4MM Chain Pitch; Double Pitch Drive Chain Series; 1 Strand; Carbon Steel; ISO; 8.51MM Roller Diameter; 7.75MM Roller Width; 1.55MM Plate Thickness; 11.43MM Plate Height; Straight; 4.45MM Pin Diameter
Roller Width
0.305 Inch | 7.75 Millimeter
Pin Diameter
0.175 Inch | 4.45 Millimeter
Plate Height
0.45 Inch | 11.43 Millimeter
Chain Pitch
1 Inch | 25.4 Millimeter
Roller Diameter
0.335 Inch | 8.51 Millimeter
Plate Thickness
0.061 Inch | 1.55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh