https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM2M3xpbWFnZS9qcGVnfGFESTBMMmd3TXk4eE1EYzJPVEUxTnpFeU9ESXlNaTlKVGtSWVdGaERTRTVZV0ZoZk1sOURUMVJmVTFSRVh6TXdNSGd6TURBdWFuQm58Yzg0YzhiMDg4YjM2ODExOTkxODdlNDU1ZjkyNTAwMGYzNDlhODQ3YTg2MjJhZWNlODRjMmY1MjVmYzExYzZkNQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8NzM2M3xpbWFnZS9qcGVnfGFESTBMMmd3TXk4eE1EYzJPVEUxTnpFeU9ESXlNaTlKVGtSWVdGaERTRTVZV0ZoZk1sOURUMVJmVTFSRVh6TXdNSGd6TURBdWFuQm58Yzg0YzhiMDg4YjM2ODExOTkxODdlNDU1ZjkyNTAwMGYzNDlhODQ3YTg2MjJhZWNlODRjMmY1MjVmYzExYzZkNQ
REXNORD
REXNORD
240-2 COT
REXNORD REXNORD
Description
NOT AVAILABLE IN CANADA
Chain; 240-2; Cottered; 3" Chain Pitch; Standard; 2 Strand; Carbon Steel; 1-7/8" Roller Diameter; 1.88" Roller Width; 0.38" Plate Thickness; 2.81" Plate Height; 15/16" Pin Diameter; Curved
Part #
1634266
BDI #
19421533
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/240-2-COT/p/19421533
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
14.65
Product Group - BDI
M02290
Chain Size
240-2
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
REX2402C10BX
Manufacturer Internal Number
10488044
Weight / LBS
32.308
Long Description
Chain; 240-2; Cottered; 3" Chain Pitch; Standard; 2 Strand; Carbon Steel; 1-7/8" Roller Diameter; 1.88" Roller Width; 0.38" Plate Thickness; 2.81" Plate Height; 15/16" Pin Diameter; Curved
Pin Diameter
0.938 Inch | 23.825 Millimeter
Roller Width
1.88 Inch | 47.752 Millimeter
Plate Height
2.81 Inch | 71.374 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter
Roller Diameter
1.875 Inch | 47.625 Millimeter
Plate Thickness
0.38 Inch | 9.652 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

