https://www.bdiexpress.com/medias/INDUSTCHNXXX-4-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2OTV8aW1hZ2UvanBlZ3xhR1JpTDJnME1pOHhNRFF6TWpFNE9UUTJORFl3Tmk5SlRrUlZVMVJEU0U1WVdGaGZORjlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDE2YjI2NGRiYWI2MzQ1ODA2ZjI4MmIwYjc2ZjA5NzVmMjAxOWEzYzI2ZmZjYTQzODMzMjMwNDZjNDRlNzEwYmQ
https://www.bdiexpress.com/medias/INDUSTCHNXXX-4-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2OTV8aW1hZ2UvanBlZ3xhR1JpTDJnME1pOHhNRFF6TWpFNE9UUTJORFl3Tmk5SlRrUlZVMVJEU0U1WVdGaGZORjlEVDFSZlUxUkVYek13TUhnek1EQXVhbkJufDE2YjI2NGRiYWI2MzQ1ODA2ZjI4MmIwYjc2ZjA5NzVmMjAxOWEzYzI2ZmZjYTQzODMzMjMwNDZjNDRlNzEwYmQ
TSUBAKI
TSUBAKI
240-4 COT 10FT
TSUBAKI TSUBAKI
Description
240-4 COT 10FT CHAIN 10FT ; 3" P COTT 4 STRAND 10FT/BOX
Roller Chain; 240-4 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 3/8" Plate Thickness; 2.85" Plate Height; Curved; 0.937" Pin Diameter
Part #
240-4CB
BDI #
20888284
Details
3344.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/240-4-COT-10FT/p/20888284
Your Price
$ 3,344.60 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
30.3
EAN
0097039175618
Product Group - BDI
M02290
Chain Size
240-4
Basic Construction
Cottered
Component
Chain
Chain Series
Standard
Number of Strands
4
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 240-4 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 3/8" Plate Thickness; 2.85" Plate Height; Curved; 0.937" Pin Diameter
Roller Diameter
1.875 Inch | 47.625 Millimeter
Plate Thickness
0.375 Inch | 9.525 Millimeter
Plate Height
2.85 Inch | 72.39 Millimeter
Pin Diameter
0.937 Inch | 23.8 Millimeter
Roller Width
1.875 Inch | 47.625 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

