https://www.bdiexpress.com/medias/INDUSTCHNLKX-CL-6-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0Njd8aW1hZ2UvanBlZ3xhRFF4TDJoaU9TOHhNRE0wTnpJMU1qTTFNVEF3Tmk5SlRrUlZVMVJEU0U1TVMxaGZRMHhmTmw5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw1NTY4ZDcxNDQ3MDczYWMyNWM1ZGZhYmI3ZTkwZThiZDYyNDNmZTFiOTY3ZmM1MTIzMGU2YjcyNGM4YTdmZGFm
https://www.bdiexpress.com/medias/INDUSTCHNLKX-CL-6-COT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0Njd8aW1hZ2UvanBlZ3xhRFF4TDJoaU9TOHhNRE0wTnpJMU1qTTFNVEF3Tmk5SlRrUlZVMVJEU0U1TVMxaGZRMHhmTmw5RFQxUmZVMVJFWHpNd01IZ3pNREF1YW5Cbnw1NTY4ZDcxNDQ3MDczYWMyNWM1ZGZhYmI3ZTkwZThiZDYyNDNmZTFiOTY3ZmM1MTIzMGU2YjcyNGM4YTdmZGFm
TSUBAKI
TSUBAKI
240-SUPER-6-CL
TSUBAKI TSUBAKI
Description
240-SUPER-6-CL ; POR CONNECTING LINK
Chain Link; 240-6 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 3/8" Plate Thickness; 2.85" Plate Height; Curved; 0.937" Pin Diameter
Part #
240-SUPER-6-CL
BDI #
20888228
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/240-SUPER-6-CL/p/20888228
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
2.721
Product Group - BDI
M02122
Chain Size
240-6
Basic Construction
Cottered
Component
Connecting Link
Chain Series
Standard
Number of Strands
6
Material
Carbon Steel
Internal Special Features
Higher Horsepower Capacity
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Super Series
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Chain Link; 240-6 Chain Size; Cottered; 3" Chain Pitch; Standard Chain Series; 6 Strand; Carbon Steel; ANSI; 1-7/8" Roller Diameter; 1-7/8" Roller Width; 3/8" Plate Thickness; 2.85" Plate Height; Curved; 0.937" Pin Diameter
Plate Thickness
0.375 Inch | 9.525 Millimeter
Roller Diameter
1.875 Inch | 47.625 Millimeter
Roller Width
1.875 Inch | 47.625 Millimeter
Chain Pitch
3 Inch | 76.2 Millimeter
Plate Height
2.85 Inch | 72.39 Millimeter
Pin Diameter
0.937 Inch | 23.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

