https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNTV8aW1hZ2UvanBlZ3xhRFkzTDJnMU5pOHhNREk1TXpReU9UWTVPRFU1TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfDgzOWU5YmE5MDAwZGU3OTYzNmI0YWM0ZWNhN2U4NTc5ZDI0YzU3M2I1YjhhZjExOTA3MjQ2MWE5NGFhYWRhOWY
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-2-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwNTV8aW1hZ2UvanBlZ3xhRFkzTDJnMU5pOHhNREk1TXpReU9UWTVPRFU1TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTWw5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfDgzOWU5YmE5MDAwZGU3OTYzNmI0YWM0ZWNhN2U4NTc5ZDI0YzU3M2I1YjhhZjExOTA3MjQ2MWE5NGFhYWRhOWY
RENOLD
RENOLD
25-2 S/C C/L SF
RENOLD RENOLD
Description
RENOLD 25-2 S/C C/L SF
Chain Link; 25-2 Chain Size; Spring Clip; 1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 0.122" Roller Width; 0.03" Plate Thickness; 0.232" Plate Height; Curved; 0.091" Pin Diameter
Part #
25-2 S/C C/L SF
BDI #
20100203
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/25-2-S-C-C-L-SF/p/20100203
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.002
Product Group - BDI
M02282
Chain Size
25-2
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
2
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Other Features
Slip Fit
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.renold.com
Long Description
Chain Link; 25-2 Chain Size; Spring Clip; 1/4" Chain Pitch; Standard Chain Series; 2 Strand; Carbon Steel; ANSI; 0.13" Roller Diameter; 0.122" Roller Width; 0.03" Plate Thickness; 0.232" Plate Height; Curved; 0.091" Pin Diameter
Pin Diameter
0.091 Inch | 2.311 Millimeter
Plate Thickness
0.03 Inch | 0.762 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Plate Height
0.232 Inch | 5.893 Millimeter
Roller Diameter
0.13 Inch | 3.302 Millimeter
Roller Width
0.122 Inch | 3.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

