https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIwM3xpbWFnZS9qcGVnfGFERXpMMmcwTUM4eE1EVXdOelV6TmpjMk1EZzJNaTlKVGtSWVdGaERTRTVZV0ZoZk1WOVNWbFJmVTFSRVh6TXdNSGd6TURBdWFuQm58MmI5NjEzN2FhMTQzYThkMDgyMjYxOWIzMzYwOThmZDM2NTk5OGYwOGEwYjMyMDk3MzA1YmJkNTc0M2EzMmQyMQ
RENOLD
RENOLD
25 RIV 100FT
RENOLD RENOLD
Description
25 RIV 100FT ROLLER CHAIN ; RIVETED TYPE 100FT/REL 4800LK
Roller Chain; 25 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Steel; ANSI; 0.13" Roller Diameter; 0.122" Roller Width; 0.03" Plate Thickness; 0.237" Plate Height; Curved; 0.091" Pin Diameter
Part #
25A1R100FT
BDI #
17281470
Details
13.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/25-RIV-100FT/p/17281470
Your Price
$ 13.32 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.001
EAN
6623900530589
Product Group - BDI
M02290
Chain Size
25
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
100
Minimum Order Quantity
100
Roller Material
Steel
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
4.086
Long Description
Roller Chain; 25 Chain Size; Riveted; 1/4" Chain Pitch; Standard Chain Series; 1 Strand; Steel; ANSI; 0.13" Roller Diameter; 0.122" Roller Width; 0.03" Plate Thickness; 0.237" Plate Height; Curved; 0.091" Pin Diameter
Roller Width
0.122 Inch | 3.1 Millimeter
Chain Pitch
0.25 Inch | 6.35 Millimeter
Plate Height
0.237 Inch | 6.02 Millimeter
Roller Diameter
0.13 Inch | 3.302 Millimeter
Pin Diameter
0.091 Inch | 2.311 Millimeter
Plate Thickness
0.03 Inch | 0.762 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

