https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-HSH-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFEUXlMMmd4TkM4eE1EYzNNamd4TlRnek9USTJNaTlKVGtSWVdGaERTRTVZV0ZoZk0xOVNWbFJmU0ZOSVh6TXdNSGd6TURBdWFuQm58NWE3YTg4ZmJlZTAyMmFmZjZiYzMwN2ZkYjMwNzBhNzEzM2VkMzFhYzY0OWY5ZGZlYzUzNjc2NTlmNTcyNzM3YQ
https://www.bdiexpress.com/medias/INDXXXCHNXXX-3-RVT-HSH-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA5NHxpbWFnZS9qcGVnfGFEUXlMMmd4TkM4eE1EYzNNamd4TlRnek9USTJNaTlKVGtSWVdGaERTRTVZV0ZoZk0xOVNWbFJmU0ZOSVh6TXdNSGd6TURBdWFuQm58NWE3YTg4ZmJlZTAyMmFmZjZiYzMwN2ZkYjMwNzBhNzEzM2VkMzFhYzY0OWY5ZGZlYzUzNjc2NTlmNTcyNzM3YQ
DRIVES
DRIVES
264Z-3 RIV 10FT COIL
DRIVES DRIVES
Description
264Z-3 RIV 10FT COIL ROLLER CHAIN ; LARGE PITCH PRECISION
Roller Chain; 264-3 Chain Size; Riveted; 2-1/2" Chain Pitch; High Strength Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 7/8" Pin Diameter
Part #
DRV-264Z-3R-10FT
BDI #
18623188
Details
3233.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/264Z-3-RIV-10FT-COIL/p/18623188
Your Price
$ 3,233.73 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0
EAN
0642051183730
Product Group - BDI
M02290
Chain Size
264-3
Basic Construction
Riveted
Component
Chain
Chain Series
High Strength Heavy
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.driveschain.com
Long Description
Roller Chain; 264-3 Chain Size; Riveted; 2-1/2" Chain Pitch; High Strength Heavy Chain Series; 3 Strand; Carbon Steel; ANSI; 1.562" Roller Diameter; 1.49" Roller Width; 3/8" Plate Thickness; 2-3/8" Plate Height; Curved; 7/8" Pin Diameter
Chain Pitch
2.5 Inch | 63.5 Millimeter
Roller Width
1.49 Inch | 37.85 Millimeter
Roller Diameter
1.562 Inch | 39.675 Millimeter
Plate Thickness
0.375 Inch | 9.525 Millimeter
Plate Height
2.375 Inch | 60.325 Millimeter
Pin Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

