RENOLD
RENOLD
3.067 MK3 10FT
RENOLD RENOLD
Description
3.067 MK3 10FT ; 3.067 MK3 REN CHAIN
Roller Chain; 181046 Chain Size; Riveted; 77.9MM Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ISO; 41.4MM Roller Diameter; 39.85MM Roller Width; 10.92MM Plate Thickness; 46.63MM Plate Height; Straight; 18.55MM Pin Diameter
Part #
181046X10FT
BDI #
17281406
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/3-067-MK3-10FT/p/17281406
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
55.828
EAN
0673766022878
Product Group - BDI
M02290
Chain Size
181046
Basic Construction
Riveted
Component
Chain
Chain Series
Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
With MK3 Attachment | Cranked Link
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
12.297
Long Description
Roller Chain; 181046 Chain Size; Riveted; 77.9MM Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ISO; 41.4MM Roller Diameter; 39.85MM Roller Width; 10.92MM Plate Thickness; 46.63MM Plate Height; Straight; 18.55MM Pin Diameter
Roller Diameter
1.63 Inch | 41.4 Millimeter
Chain Pitch
3.067 Inch | 77.9 Millimeter
Plate Height
1.836 Inch | 46.63 Millimeter
Pin Diameter
0.73 Inch | 18.55 Millimeter
Plate Thickness
0.43 Inch | 10.92 Millimeter
Roller Width
1.569 Inch | 39.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


