Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3.075 MK3 10FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-CRNK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNDd8aW1hZ2UvanBlZ3xhR015TDJnNU15ODVNekUxTURFME5UYzBNVEV3TG1wd1p3fDk1MzNlOWJhYWJlNTBkZjNkMTExMmMyODhhMTMxMDYyOWYyZWZmNGE3Mjg1ZWMwZjUwOGUzOGEwMjU0NGMxNzg
17281410 Roller Chains 

RENOLD RENOLD

3.075 MK3 10FT

Description

3.075 MK3 10FT ; 3.075 MK3 REN CHAIN

Roller Chain; 187050 Chain Size; Riveted; 78.1MM Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ISO; 31.8MM Roller Diameter; 38.28MM Roller Width; 9.78MM Plate Thickness; 40.16MM Plate Height; Straight; 16.54MM Pin Diameter

Part #

187050X10FT

BDI #
17281410

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
39.134
EAN
0673766023042
Product Group - BDI
M02290
Chain Size
187050
Basic Construction
Riveted
Component
Chain
Chain Series
Drive
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Straight
Other Features
With MK3 Attachment | Cranked Link
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
8.4
Long Description
Roller Chain; 187050 Chain Size; Riveted; 78.1MM Chain Pitch; Drive Chain Series; 1 Strand; Carbon Steel; ISO; 31.8MM Roller Diameter; 38.28MM Roller Width; 9.78MM Plate Thickness; 40.16MM Plate Height; Straight; 16.54MM Pin Diameter
Plate Height
1.581 Inch | 40.16 Millimeter
Roller Width
1.507 Inch | 38.28 Millimeter
Plate Thickness
0.385 Inch | 9.78 Millimeter
Roller Diameter
1.252 Inch | 31.8 Millimeter
Pin Diameter
0.651 Inch | 16.54 Millimeter
Chain Pitch
3.075 Inch | 78.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh