

RENOLD
RENOLD
32B-2 68 PITCHES LONG
RENOLD RENOLD
Description
RENOLD 32B-2 68 PITCHES LONG
Roller Chain; 32B-2 Chain Size; Riveted; 50.8MM Chain Pitch; Standard Chain Series; 2 Strand; Steel; ISO; 29.21MM Roller Diameter; 31MM Roller Width; 7.11MM Plate Thickness; 42.29MM Plate Height; Curved; 17.81MM Pin Diameter
Part #
32B-2 68 PITCHES LONG
BDI #
1486217
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/32B-2-68-PITCHES-LONG/p/1486217
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
7.1
Product Group - BDI
M02290
Chain Size
32B-2
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
2
Material
Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Roller Material
Steel
Plate Shape
Curved
Other Features
68 Links
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.renold.com
Weight / LBS
7.1
Long Description
Roller Chain; 32B-2 Chain Size; Riveted; 50.8MM Chain Pitch; Standard Chain Series; 2 Strand; Steel; ISO; 29.21MM Roller Diameter; 31MM Roller Width; 7.11MM Plate Thickness; 42.29MM Plate Height; Curved; 17.81MM Pin Diameter
Chain Pitch
2 Inch | 50.8 Millimeter
Plate Thickness
0.28 Inch | 7.11 Millimeter
Pin Diameter
0.701 Inch | 17.81 Millimeter
Roller Diameter
1.15 Inch | 29.21 Millimeter
Plate Height
1.665 Inch | 42.29 Millimeter
Roller Width
1.22 Inch | 31 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh