https://www.bdiexpress.com/medias/INDXXXCHNXXX-4-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk2NDB8aW1hZ2UvanBlZ3xhREJsTDJnek9TOHhNRFF4T0RZME1EVXhPVEU1T0M5SlRrUllXRmhEU0U1WVdGaGZORjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufGEwZGM1OGQzNGIxOTJmMjMwZTc3NzQ1ZjA1MTgyNDIzMGRlMWU1MDA0OTg2ZWZmZmE0ZWFlNjc0NWFkYjFiOGI
https://www.bdiexpress.com/medias/INDXXXCHNXXX-4-RVT-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk2NDB8aW1hZ2UvanBlZ3xhREJsTDJnek9TOHhNRFF4T0RZME1EVXhPVEU1T0M5SlRrUllXRmhEU0U1WVdGaGZORjlTVmxSZlUxUkVYek13TUhnek1EQXVhbkJufGEwZGM1OGQzNGIxOTJmMjMwZTc3NzQ1ZjA1MTgyNDIzMGRlMWU1MDA0OTg2ZWZmZmE0ZWFlNjc0NWFkYjFiOGI
TSUBAKI
TSUBAKI
35-4 RIV 10FT
TSUBAKI TSUBAKI
Description
35-4 RIV 10FT CHAIN ; 10' LG
Roller Chain; 35-4 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Part #
35-4RB
BDI #
903467
Details
100.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/35-4-RIV-10FT/p/903467
Your Price
$ 100.77 / Foot
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
4.17
EAN
0097039412171
Product Group - BDI
M02290
Chain Size
35-4
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
4
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain; 35-4 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 4 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 3/16" Roller Width; 0.05" Plate Thickness; 0.354" Plate Height; Curved; 9/64" Pin Diameter
Plate Height
0.354 Inch | 8.992 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Plate Thickness
0.05 Inch | 1.27 Millimeter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Roller Diameter
0.2 Inch | 5.08 Millimeter
Roller Width
0.188 Inch | 4.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

