https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNTN8aW1hZ2UvanBlZ3xhRGMyTDJoaFlpOHhNRFV3TmprNE9EVXhPVFExTkM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfDRiNzYwNWZmZjIwMzM3NzFmYzBiMTY2ODk0YTJmYzAzYWRkZTVjMGQwYjZmNmM3MTQzNGRiYzg1ZDJiMGNhYzU
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-STD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNTN8aW1hZ2UvanBlZ3xhRGMyTDJoaFlpOHhNRFV3TmprNE9EVXhPVFExTkM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOVRWRVJmTXpBd2VETXdNQzVxY0djfDRiNzYwNWZmZjIwMzM3NzFmYzBiMTY2ODk0YTJmYzAzYWRkZTVjMGQwYjZmNmM3MTQzNGRiYzg1ZDJiMGNhYzU
DRIVES
DRIVES
35 C/L SC
DRIVES DRIVES
Description
35 C/L SC CONNECTING LINK ; 35 CHAIN 3/8" CHAIN PITCH SPRING CLIP
Chain Link; 35 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 0.189" Roller Width; 0.049" Plate Thickness; 0.355" Plate Height; Curved; 9/64" Pin Diameter
Part #
DRV-35-1 SC CO LINK
BDI #
299696
Details
3.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/35-C-L-SC/p/299696
Your Price
$ 3.10 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0.006
EAN
0642051019985
Product Group - BDI
M02122
Chain Size
35
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
35-1 S/C CO LINK 25/BOX
Manufacturer Internal Number
1998
Weight / LBS
0.012
Long Description
Chain Link; 35 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 0.189" Roller Width; 0.049" Plate Thickness; 0.355" Plate Height; Curved; 9/64" Pin Diameter
Roller Width
0.189 Inch | 4.801 Millimeter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Plate Thickness
0.049 Inch | 1.245 Millimeter
Plate Height
0.355 Inch | 9.017 Millimeter
Roller Diameter
0.2 Inch | 5.08 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

