https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-STD-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNDd8aW1hZ2UvanBlZ3xhRE0zTDJneU15OHhNREl5T0RJME16UTVOams1TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOVRWRVJmVGxCZk16QXdlRE13TUM1cWNHY3wyNmRhYjhkZjA4NTNhNTQ4MzMzNjlmY2Q2MjhmZTBlMjRlZmE0NDQ1MWQ3NDYxODU3NjJlODkzMzI1ZTVjZjkz
https://www.bdiexpress.com/medias/INDXXXCHNLKX-CL-1-SC-STD-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMxNDd8aW1hZ2UvanBlZ3xhRE0zTDJneU15OHhNREl5T0RJME16UTVOams1TUM5SlRrUllXRmhEU0U1TVMxaGZRMHhmTVY5VFExOVRWRVJmVGxCZk16QXdlRE13TUM1cWNHY3wyNmRhYjhkZjA4NTNhNTQ4MzMzNjlmY2Q2MjhmZTBlMjRlZmE0NDQ1MWQ3NDYxODU3NjJlODkzMzI1ZTVjZjkz
DRIVES
DRIVES
35 NP C/L SC
DRIVES DRIVES
Description
35 NP C/L SC CONNECTING LINK
Chain Link; 35 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 0.2" Roller Diameter; 0.189" Roller Width; 0.049" Plate Thickness; 0.355" Plate Height; Curved; 9/64" Pin Diameter
Part #
DRV-35-1 SC CO LINK NP
BDI #
18199480
Details
9.51
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/35-NP-C-L-SC/p/18199480
Your Price
$ 9.51 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151609
Weight / Kilogram
0
EAN
0642051582861
Product Group - BDI
M02122
Chain Size
35
Basic Construction
Spring Clip
Component
Connecting Link
Chain Series
Standard
Number of Strands
1
Material
Nickel Plated Steel
Internal Special Features
Corrosion Resistant
Chain Type
ANSI
Price Unit
EA
Order in Multiples of
1
Minimum Order Quantity
1
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.90.00.00
Noun
Link
Keyword String
Chain
Manufacturer URL
https://www.driveschain.com
Long Description
Chain Link; 35 Chain Size; Spring Clip; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Nickel Plated Steel; ANSI; 0.2" Roller Diameter; 0.189" Roller Width; 0.049" Plate Thickness; 0.355" Plate Height; Curved; 9/64" Pin Diameter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Plate Height
0.355 Inch | 9.017 Millimeter
Roller Width
0.189 Inch | 4.801 Millimeter
Plate Thickness
0.049 Inch | 1.245 Millimeter
Roller Diameter
0.2 Inch | 5.08 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

