

DRIVES
DRIVES
35 RIV 50FT
DRIVES DRIVES
Description
35 RIV 50FT ROLLER CHAIN ; SMALL PITCH PRECISION 50FT/BOX
Roller Chain; 35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 0.189" Roller Width; 0.049" Plate Thickness; 0.355" Plate Height; Curved; 9/64" Pin Diameter
Part #
DRV-35-1R-50FT
BDI #
300659
Details
12.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/35-RIV-50FT/p/300659
Your Price
$ 12.30 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.127
EAN
0642051050452
Product Group - BDI
M02290
Chain Size
35
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
50
Minimum Order Quantity
50
Plate Shape
Curved
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.driveschain.com
Manufacturer Item Number
35-1R 050 FT REEL BOXED
Manufacturer Internal Number
5045
Weight / LBS
0.21
Long Description
Roller Chain; 35 Chain Size; Riveted; 3/8" Chain Pitch; Standard Chain Series; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Diameter; 0.189" Roller Width; 0.049" Plate Thickness; 0.355" Plate Height; Curved; 9/64" Pin Diameter
Plate Thickness
0.049 Inch | 1.245 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Plate Height
0.355 Inch | 9.017 Millimeter
Pin Diameter
0.141 Inch | 3.581 Millimeter
Roller Width
0.189 Inch | 4.801 Millimeter
Roller Diameter
0.2 Inch | 5.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh