

TIMKEN
TIMKEN
35RIV 126P INCL C/L
TIMKEN TIMKEN
Description
35RIV 126P INCL C/L ROLLER CHAIN ; P/N 518256-198 3/8IN PITCH
Roller Chain; 35; Riveted; 3/8" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Dia; 3/16" Roller Wid; 0.051" Plate Thickness; 0.354" Plate Height; 9/64" Pin Dia
Part #
35RIV 126P INCL C/L
BDI #
21834355
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/35RIV-126P-INCL-C-L/p/21834355
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.005
Product Group - BDI
M02290
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.timken.com
Product Detail
Roller Chain
Product Specification
Roller Chain; 35; Riveted; 3/8" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Dia; 3/16" Roller Wid; 0.051" Plate Thickness; 0.354" Plate Height; 9/64" Pin Dia
Long Description
Roller Chain; 35; Riveted; 3/8" Chain Pitch; Standard; 1 Strand; Carbon Steel; ANSI; 0.2" Roller Dia; 3/16" Roller Wid; 0.051" Plate Thickness; 0.354" Plate Height; 9/64" Pin Dia