Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4.0P 12K HBP 10FT https://www.bdiexpress.com/medias/INDXXXCHNXXX-1-RVT-HPCNVR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwMXxpbWFnZS9qcGVnfGFHUmlMMmd5TVM4NU5EY3pOREkxTXpReU5EazBMbXB3Wnd8ZTZhYTRhOTQxNjk1ZWJlNzdmODQwMWQ4YzM5NTQwYThhMWUzY2ZjZjgzZWE4ZjkyZDIwMGE2YThjNTIxY2U3YQ
17281157 Roller Chains 

RENOLD RENOLD

4.0P 12K HBP 10FT

Description

4.0P 12K HBP CHAIN 10FT ; 4.0P 12K HBP CHAIN 10FT

Roller Chain; 105161/16 Chain Size; Riveted; 101.6MM Chain Pitch; Hollow Bearing Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 47.6MM Roller Diameter; 19MM Roller Width; 5.1MM Plate Thickness; 38.1MM Plate Height; Straight; 19MM Pin Diameter

Part #

10516116X10FT

BDI #
17281157

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RENOLD
Minimum Buy Quantity
N/A
UNSPSC
31151610
Weight / Kilogram
18.028
Product Group - BDI
M02290
Chain Size
105161/16
Basic Construction
Riveted
Component
Chain
Chain Series
Hollow Bearing Pin Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Straight
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Hollow Pin
Manufacturer URL
https://www.renold.com
Weight / LBS
4.603
Long Description
Roller Chain; 105161/16 Chain Size; Riveted; 101.6MM Chain Pitch; Hollow Bearing Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 47.6MM Roller Diameter; 19MM Roller Width; 5.1MM Plate Thickness; 38.1MM Plate Height; Straight; 19MM Pin Diameter
Chain Pitch
4 Inch | 101.6 Millimeter
Plate Thickness
0.201 Inch | 5.1 Millimeter
Pin Diameter
0.748 Inch | 19 Millimeter
Roller Width
0.748 Inch | 19 Millimeter
Roller Diameter
1.874 Inch | 47.6 Millimeter
Plate Height
1.5 Inch | 38.1 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh