RENOLD
RENOLD
4.0P 7.5K SBP 10FT
RENOLD RENOLD
Description
4.0P 7.5K SBP CHAIN 10FT ; 4.0P 7.5K SBP CHAIN 10FT
Roller Chain; 145160/16 Chain Size; Riveted; 101.6MM Chain Pitch; Solid Bearing Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 31.8MM Roller Diameter; 15MM Roller Width; 3.8MM Plate Thickness; 25.4MM Plate Height; Straight; 14MM Pin Diameter
Part #
14516016X10FT
BDI #
17281312
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/4-0P-7-5K-SBP-10FT/p/17281312
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151614
Weight / Kilogram
8.542
Product Group - BDI
M02290
Chain Size
145160/16
Basic Construction
Riveted
Component
Chain
Chain Series
Solid Bearing Pin Conveyor
Number of Strands
1
Material
Carbon Steel
Internal Special Features
No
Chain Type
ISO
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Straight
Inch - Metric
Metric
Category - BDI
Chain
Harmonized Tariff Code
7315.12.00.80
Noun
Chain
Keyword String
Conveying
Manufacturer URL
https://www.renold.com
Weight / LBS
2.493
Long Description
Roller Chain; 145160/16 Chain Size; Riveted; 101.6MM Chain Pitch; Solid Bearing Pin Conveyor Chain Series; 1 Strand; Carbon Steel; ISO; 31.8MM Roller Diameter; 15MM Roller Width; 3.8MM Plate Thickness; 25.4MM Plate Height; Straight; 14MM Pin Diameter
Pin Diameter
0.551 Inch | 14 Millimeter
Roller Diameter
1.252 Inch | 31.8 Millimeter
Chain Pitch
4 Inch | 101.6 Millimeter
Roller Width
0.591 Inch | 15 Millimeter
Plate Height
1 Inch | 25.4 Millimeter
Plate Thickness
0.15 Inch | 3.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


