MORSE INDUSTRIAL
MORSE INDUSTRIAL
40-3 RIV 10FT
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
40-3 RIV 10FT ROLLER CHAIN ; 10FT/BOX
Roller Chain; 40-3 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.466" Plate Height; Curved; 5/32" Pin Diameter
Part #
322043
BDI #
340596
Details
132.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chains/40-3-RIV-10FT/p/340596
Your Price
$ 132.67 / Foot
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
0.575
EAN
0662288455295
Product Group - BDI
M02290
Chain Size
40-3
Basic Construction
Riveted
Component
Chain
Chain Series
Standard
Number of Strands
3
Material
Carbon Steel
Internal Special Features
No
Chain Type
ANSI
Price Unit
FT
Order in Multiples of
10
Minimum Order Quantity
10
Roller Material
Carbon Steel
Plate Shape
Curved
Other Features
Loose Fit Center Plate
Inch - Metric
Inch
Category - BDI
Chain
Harmonized Tariff Code
7315.11.00.60
Noun
Chain
Keyword String
Roller
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
40-3R 10FT
Manufacturer Internal Number
322043
Weight / LBS
1.24
Long Description
Roller Chain; 40-3 Chain Size; Riveted; 1/2" Chain Pitch; Standard Chain Series; 3 Strand; Carbon Steel; ANSI; 0.312" Roller Diameter; 5/16" Roller Width; 0.06" Plate Thickness; 0.466" Plate Height; Curved; 5/32" Pin Diameter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Roller Width
0.313 Inch | 7.95 Millimeter
Plate Height
0.466 Inch | 11.836 Millimeter
Pin Diameter
0.156 Inch | 3.962 Millimeter
Plate Thickness
0.06 Inch | 1.524 Millimeter
Roller Diameter
0.312 Inch | 7.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh